Beli termometer hygrometer data logger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  2. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  3. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  4. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  5. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  6. TESTO Data Logger
    Mulai

    Rp4.899.900

    TESTO Data Logger
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Temperature Min Display: 0.1degree C
    • W x D x H: 44x12x97mm
  7. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  8. Hioki Humidity Logger
    Mulai

    Rp6.699.900

    Hioki Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
  9. TESTO Humidity Logger
    Mulai

    Rp6.799.900

    TESTO Humidity Logger
    Deskripsi:
    -A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same t
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 0 to 100%RH
    • Measurement Item: Temperature, Humidity
    • Measuring Temperature Range: -20 to 70°C
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Temperature Min Display: 0.1°C
    • Number of Data Memory: 16000
    • Purpose of Use: For measuring temperature and humidity.
    • Width x Depth x Height: 38x18.5x60mm
  10. KRISBOW Data Logger Suhu & Kelembaban
    Mulai

    Rp3.299.900

    KRISBOW Data Logger Suhu & Kelembaban
    atribut:
    • Dimensions (mm): 94x48x33
    • Memory: 32700
    • Measuring Rate: 1sec to 24h
    • Analys Software: Windows 2000, XP, Vista
    • Accuracy (°C): +/- 3%RH, +/- 1%
    • Measurement Range (°C): -40 to 70
    • Resolution (A): 0,1%RH, 0,1 degrees C
  11. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  12. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  13. TESTO Temperature Data Logger with Internal Sensor
    Mulai

    Rp2.899.900

    TESTO Temperature Data Logger with Internal Sensor
    Deskripsi:
    atribut:
    • Temperature Min Display: 0.1°C
  14. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  15. SK SATO Thermo Hygrometer
    Mulai

    Rp3.699.900

    SK SATO Thermo Hygrometer
    atribut:
    • Weight (g): About230
    • Measurement Pricision: (The other 40 to 80% rh at 15 to 25deg C, + / -7% rh) humidity + / -4% rh temperature + /-2deg C
    • Diameter x Thickness (mm): 135x33
    • Humidity Min. Display (%RH): 2
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): 0 to 50
    • Measuring Humidity Range (%RH): 20 to 100
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AA Dry Battery (R6P) x 1 (accessory)
  16. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  17. Custom Single Use Temperature Logger
    Mulai

    Rp799.900

    Custom Single Use Temperature Logger
    Deskripsi:
    -A low-price USB temperature logger use-up type.-Possible to automatically output up to 8192 temperature data as PDF report with easy operation by just pressing the start button once the setting has been made with PC. -Vaccines, biologics, medical supply, other fresh produce etc.-Records and manages the temperature change over time during storage and transportation of products which is sensitive to temperature.
    atribut:
    • Measuring Temperature Range: -30 to 70°C
    • Temperature Min Display: 0.1°C
    • Measurement Item: Temperature
    • Power Supply: Coin Type Dry Battery (CR2032)x1 (not built-in and replacement)
    • Protection Class: IP65 (when sealed in attached plastic bag with zip fastener)
  18. SK SATO Thermohygrograph (Higrotermografi)
    Mulai

    Rp12.999.900

    SK SATO Thermohygrograph (Higrotermografi)
    Deskripsi:
    -Cartridge pen for Sigma hygrothermographs 7210/7008.
Daftar Harga termometer hygrometer data logger Terbaru October 2026
SK SATO Alat Pencatat Data SuhuRp999.900
Hioki Temperature LoggerRp8.999.900
Fujita Waterproof Data LoggerRp999.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900
Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.299.900
TESTO Data LoggerRp4.899.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
Hioki Humidity LoggerRp6.699.900
TESTO Humidity LoggerRp6.799.900
KRISBOW Data Logger Suhu & KelembabanRp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)